{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 11/32 inch | |
Square drive | 3/8 inch | |
⌀ drive output end | 12.5 mm | |
Length | 25 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 637100 11/32 | |
EAN / GTIN | 4018754004218 | |
Manufacturer number | 02410022 |
This article |
Recommendations |
|
---|---|---|
Bi-hexagon socket, 3/8 inch, Width across flats: 11/32in
on request
In stock
Available in 3-4 working days
33 pieces in stock
33 pieces available in 3-4 working days
US $ 16.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
782 pieces in stock
782 pieces available in 3-4 working days
US $ 5.31
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 12.5 mm | 13 mm |
Drive profile | Bi-hex socket | Bi-hex socket |
Square drive | 3/8 inch | 3/8 inch |
Length | 25 mm | 25.5 mm |
Width across flats | 11/32 inch | 11/32 inch |
Type of product | Socket insert | Socket insert |