{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 11/16 inch | |
Square drive | 3/8 inch | |
⌀ drive output end | 23.4 mm | |
Length | 32 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 637100 11/16 | |
EAN / GTIN | 4018754004270 | |
Manufacturer number | 02410038 |