{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 19 mm | |
Square drive | 3/8 inch | |
⌀ drive output end | 25.2 mm | |
Length | 32 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 637030 19 | |
Manufacturer number | 637030 19 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |