Universal joint, 3/8 inch, Type: 3/8

Article no.: 636229 3/8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,589 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Square drive 3/8 inch
overall length 52 mm
with QuickRelease no
Type of product Universal joint

Identification numbers & Classifications

Article number 636229 3/8
EAN / GTIN 4062406064426
Manufacturer number 636229 3/8

Description

Version:

External and internal square drives to DIN 3120.

Standard:

The QuickRelease locking system prevents inadvertent release or loss of a tool.

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Compare with similar products

This article


Recommendations


Universal joint, 3/8 inch, Type: 3/8

Universal joint, 3/8 inch, Type: 3/8

on request
In stock
1,589 pieces in stock
US $ 19.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,022 pieces in stock
US $ 12.70
plus VAT at the current rate Prices plus delivery costs
Square drive 3/8 inch 3/8 inch
overall length 52 mm 52 mm
with QuickRelease no no
Type of product Universal joint Universal joint

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart