T-handle, 3/8 inch, overall length: 165mm

Article no.: 635700 165
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Square drive 3/8 inch
overall length 165 mm
Type of product Socket spanner

Identification & Classification

Article number 635700 165
Copy
EAN / GTIN 4018754012701
Copy
Manufacturer number 12070000
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Version:

With movable sliding head.

Standard:

DIN 3122-A 10
External square drives to DIN 3120-A 10 with sprung ball, for internal square drives to DIN 3120-C 10 with grooves.

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Suitable for:

Manual use.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart