This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Extension, 3/8 inch 240 mm

Article no.: 635430 240

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 240 mm
Square drive 3/8 inch
Type of product Extension

Identification numbers & Classifications

Article number 635430 240
Manufacturer number 635430 240

Description

Standard:

External square drives to DIN 3120-A 10 with sprung ball, internal square drives to DIN 3120-C 10 with grooves.
DIN 3123-B 10

Material:

Chrome alloy steel, chrome-plated.

Suitable for:

Manual use.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart