Flexi-head ratchet, 3/8 inch with ejector

Article no.: 635335
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Subsequent delivery Available in 3-4 working days

Select article variation and quantity

Unit price incl. VAT

Availability

  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 3/8 inch
overall length 285 mm
No. of teeth 24
Working angle 15 degrees
Type of product Ratchet

Identification & Classification

Article number 635335
Copy
EAN / GTIN 4991644061150
Copy
Manufacturer number 3774JBL
Copy

Description

Version:

With reversing lever for right-hand and left-hand threads.

Standard:

External square drives to DIN 3120-A 10 with sprung ball, for internal square drives to DIN 3120-C 10 with grooves.

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart