Precision ratchet “Zyklop Metal” reversible, 3/8 inch with ejector

Article no.: 635295
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 3/8

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Manufacturer's designation 8004 B
    Square drive 3/8 inch
    overall length 222 mm
    No. of teeth 72
    Working angle 5 degrees
    Material Chrome-molybdenum steel.
    Surface matt chrome plated
    Type of product Ratchet

    Identification numbers & Classifications

    Article number 635295
    EAN / GTIN 4013288174048
    Manufacturer number 05004034001

    Description

    Version:

    With reversing lever for right-hand and left-hand threads. With ejector.

    Standard:

    External square drives to DIN 3120-A 10 with sprung ball, for internal square drives to DIN 3120-C 10 with grooves.

    Material:

    Chrome molybdenum steel, matt chrome-plated.

    Suitable for:

    Manual use.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart