{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 3/8 inch | |
Standard | DIN 3122; DIN 3120 | |
overall length | 195 mm | |
No. of teeth | 38 | |
Working angle | 9.5 degrees | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Ratchet |
Article number | 635120 | |
Manufacturer number | 635120 |