This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Socket set 3/8 inch square drive 25 pieces 12

Article no.: 634313 12

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 3/8
  • Width across flats range, bi-hex sockets: 8-19
  • Width across flats range, hexagon wrenches: 3-10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 25
Square drive 3/8 inch
Width across flats range, bi-hex sockets 8-19 mm
Width across flats range, hexagon wrenches 3-10 mm
Packaging ABS plastic box
Length 345 mm
Width 170 mm
Height 45 mm
Drive profile Bi-hexagon socket; Hexagon socket
Width across flats metric
Type of product Socket spanner

Identification numbers & Classifications

Article number 634313 12
Manufacturer number 634313 12

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
With bi-hexagon sockets No. 637030.

Application:

For hexagon head screws / nuts with thread M5 − M12, for spark plugs and for hexagon socket head screws with thread M4 − M12.

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

Sockets bi-hexagon or single hexagon: 11 pcs. size 8; 10; 11; 12; 13; 14;15; 16; 17; 18; 19 mm
Spark plug sockets: 2 pcs. No. 637330 size 16; 20.8
Screwdriver bits hexagon: 7 pcs. No. 637630 size 3; 4; 5; 6; 7; 8; 10
T-handle: 1 pc. No. 635730
Extensions: 2 pcs. No. 635430 size 75; 240
Universal joint: 1 pc. No. 636230
Ratchet: 1 pc. No. 635030
Presented in: ABS plastic box

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart