{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 8100 SB VDE 1 | |
Number of pieces | 17 | |
Square drive | 3/8 inch | |
Width across flats range, hexagon sockets | 6-19 mm | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Material | Chrome molybdenum steel | |
Packaging | Textile folding wallet, hook and loop fastening | |
Length | 300 mm | |
Width | 180 mm | |
Height | 60 mm | |
Drive profile | Hexagon socket | |
Surface | matt chrome plated | |
Type of product | Socket spanner |
Article number | 633995 6 | |
EAN / GTIN | 4013288190970 | |
Manufacturer number | 05004970001 | |
Manufacturer | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |