Socket set 3/8 inch square drive 15 pieces 12

Article no.: 633816 12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
32 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 3/8
  • Width across flats range, bi-hex sockets: 8-19

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 15
Square drive 3/8 inch
Width across flats range, bi-hex sockets 8-19 mm
Packaging ABS plastic box
Length 322 mm
Width 134 mm
Height 57 mm
Drive profile Bi-hex socket
Width across flats metric
Type of product Socket spanner

Identification numbers & Classifications

Article number 633816 12
EAN / GTIN 4018754260669
Manufacturer number 96021109

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
With bi-hexagon sockets No. 637000.

Application:

For hexagon head screws / nuts with thread M5 − M12.

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

Hexagon socket: 11 pcs. size 8; 10; 11; 12; 13; 14;15; 16; 17; 18; 19 mm
Extensions: 2 pcs. No. 63 5400 size 75; 240 mm
Universal joint: 1 pc. No. 636200
Ratchet: 1 pc. No. 635000
Presented in: ABS plastic box

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart