{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 411 A RA | |
Square drive | 1/4 inch | |
overall length | 110 mm | |
No. of teeth | 80 | |
Material of handle | 2-part | |
Ratchet reversible | yes | |
with ejector | yes | |
with QuickRelease | no | |
Type of product | Socket spanner |
Article number | 633028 1/4 | |
EAN / GTIN | 4013288222817 | |
Manufacturer number | 05023460001 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() T-handle, 1/4 inch with integral ratchet 1/4
on request
In stock
37 pieces in stock
US $ 83.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 23.81
plus VAT at the current rate
Prices plus delivery costs
|
|
Square drive | 1/4 | 1/4 |
overall length | 110 | 160 |
with ejector | yes | no |
with QuickRelease | no | no |
Material | Chromium vanadium steel | |
Material of handle | 2-part | Haptoprene |
Type of product | Socket spanner | Socket spanner |