This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Spinner handle, 1/4 inch

Article no.: 632830

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/4 inch
overall length 150 mm
Type of product Socket spanner

Identification numbers & Classifications

Article number 632830
Manufacturer number 632830

Description

Version:

Material selection and special forging method guarantee optimal functioning and long life.
With impact resistant plastic handle.

Standard:

For connecting squares according to DIN 3120.
DIN 3122-E 6,3

Suitable for:

Manual use.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart