{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/4 inch | |
overall length | 146 mm | |
Type of product | Socket spanner |
Article number | 632829 146 | |
EAN / GTIN | 4062406063481 | |
Manufacturer number | 632829 146 |
This article |
Recommendations |
|
---|---|---|
Spinner handle, 1/4 inch, overall length: 146mm
on request
In stock
1,599 pieces in stock
US $ 16.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,241 pieces in stock
US $ 10.57
plus VAT at the current rate
Prices plus delivery costs
|
|
Square drive | 1/4 inch | 1/4 inch |
overall length | 146 mm | 150 mm |
Type of product | Socket spanner | Socket spanner |