{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/4 inch | |
overall length | 120 mm | |
No. of teeth | 60 | |
Working angle | 0 degrees - 6 degrees | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Ratchet | |
USP1 | Precision, reversible, | |
USP2 | 60 teeth, with twist handle and ejector, length 120 mm |
Article number |
632395
Copy |
|
EAN / GTIN |
3148518525961
Copy |
|
Manufacturer number |
R.360
Copy |
|
Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de |