Flexi-head ratchet, 1/4 inch with ejector

Article no.: 632335
plus VAT at the current rate Prices plus delivery costs
on request
In stock
66 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/4 inch
Standard DIN 3122; DIN 3120
overall length 161 mm
No. of teeth 20
Working angle 18 degrees
Material Chrome vanadium steel
Surface chrome-plated
Type of product Ratchet

Identification numbers & Classifications

Article number 632335
EAN / GTIN 4991644020591
Manufacturer number 132830 12X1

Description

Version:

Material selection and special forging method guarantee optimal functioning and long life.
With reversing lever for right-hand and left-hand threads.

Standard:

Sturdy all-steel ratchet in short slim design Particularly suitable for use in restricted spaces. With ergonomic finger supports at the end of the handle. 15° offset.

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart