{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/4 inch | |
Standard | DIN 3122; DIN 3120 | |
overall length | 117 mm | |
No. of teeth | 22 | |
Working angle | 16.4 degrees | |
Material | Chrome alloy steel | |
Surface | chrome-plated | |
Type of product | Ratchet |
Article number | 632030 | |
Manufacturer number | 632030 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |