{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX10 | |
Square drive | 1/4 inch | |
Profile size A | 2.7 mm | |
⌀ drive end | 12.5 mm | |
Length | 36 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Socket insert |
Article number | 631809 TX10 | |
EAN / GTIN | 4062406265359 | |
Manufacturer number | 631809 TX10 |