Hexagon bit socket, TiN coated,1/4 inch short 4 mm

Article no.: 631733 4
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
92 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 4 mm
Square drive 1/4 inch
⌀ drive end 12 mm
Length 28 mm
Drive profile Hexagon screwdriver
Type of product Socket insert

Identification numbers & Classifications

Article number 631733 4
EAN / GTIN 4000896036875
Manufacturer number 8501-4

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.
TiN-coated blades for extremely high bonding strength and resistance to abrasion. With optimised corrosion protection.

Application:

Ideally suited to sustained loads such as series screw fastenings.

Standard:

DIN 7422

Material:

Chrome vanadium steel, TiN coated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart