Hexagon bit socket, TiN coated,1/4 inch short 2,5 mm

Article no.: 631733 2,5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
56 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 2.5 mm
Square drive 1/4 inch
⌀ drive end 12 mm
Length 28 mm
Drive profile Hexagon screwdriver
Type of product Socket insert

Identification numbers & Classifications

Article number 631733 2,5
EAN / GTIN 4000896036837
Manufacturer number 8501-2.5

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.
TiN-coated blades for extremely high bonding strength and resistance to abrasion. With optimised corrosion protection.

Application:

Ideally suited to sustained loads such as series screw fastenings.

Standard:

DIN 7422

Material:

Chrome vanadium steel, TiN coated.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon bit socket, TiN coated,1/4 inch short 2,5 mm

Hexagon bit socket, TiN coated,1/4 inch short 2,5 mm

on request
In stock
56 pieces in stock
US $ 13.02
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,217 pieces in stock
US $ 6.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,360 pieces in stock
US $ 5.88
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3,053 pieces in stock
US $ 10.58
plus VAT at the current rate Prices plus delivery costs
on request
In stock
210 pieces in stock
US $ 11.64
plus VAT at the current rate Prices plus delivery costs
⌀ drive end 12 12 13 12 12.5
Drive profile Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver
Square drive 1/4 1/4 1/4 1/4 1/4
Length 28 55 36 55 36
Hexagon 2.5 2.5 2.5 2.5 2.5
Type of product Socket insert Socket insert Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart