{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 5 mm | |
Square drive | 1/4 inch | |
Standard | DIN 3124 | |
⌀ drive output end | 7.9 mm | |
Length | 50 mm | |
Drive profile | Hexagon socket | |
Material | HPQ® high performance steel | |
Surface | chromium-plated over nickel | |
with AS Drive profile. | yes | |
Type of product | Socket insert |
Article number | 631400 5 | |
EAN / GTIN | 4018754000197 | |
Manufacturer number | 01020005 | |
Manufacturer | STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de |