{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 7/32 inch | |
Square drive | 1/4 inch | |
⌀ drive output end | 8.9 mm | |
Length | 24.8 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Socket insert |
Article number | 631032 7/32 | |
EAN / GTIN | 4062406309510 | |
Manufacturer number | 631032 7/32 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon socket 1/4 inch imperial version, Width across flats: 7/32in
on request
In stock
1,961 pieces in stock
US $ 5.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
755 pieces in stock
US $ 3.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
569 pieces in stock
US $ 4.66
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 8.9 mm | 8.9 mm | 8.9 mm |
Drive profile | Screwdriver for TORX® screws | Hexagon socket | Hexagon socket |
Square drive | 1/4 inch | 1/4 inch | 1/4 inch |
Length | 24.8 mm | 24.8 mm | 50 mm |
Width across flats | 7/32 inch | 7/32 inch | 7/32 inch |
Type of product | Socket insert | Socket insert | Socket insert |