{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 13 mm | |
Square drive | 1/4 inch | |
⌀ drive output end | 17.8 mm | |
Length | 23 mm | |
Drive profile | Hexagon socket | |
Material | HPQ® high performance steel | |
Type of product | Socket insert |
Article number | 631000 13 | |
EAN / GTIN | 4018754000098 | |
Manufacturer number | 01010013 | |
Manufacturer | STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de |