{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 9/16 inch | |
Square drive | 1/4 inch | |
⌀ drive output end | 19.6 mm | |
Length | 24.8 mm | |
Drive profile | Bi-hex socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 630932 9/16 | |
EAN / GTIN | 4062406309688 | |
Manufacturer number | 630932 9/16 |
This article |
Recommendations |
|||
---|---|---|---|---|
Bi-hexagon socket, 1/4 inch imperial version 9/16 in
on request
In stock
615 pieces in stock
US $ 5.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
658 pieces in stock
US $ 7.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
668 pieces in stock
US $ 4.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
635 pieces in stock
US $ 3.41
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 19.6 mm | 19.6 mm | 19.6 mm | 19.6 mm |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/4 inch | 1/4 inch | 1/4 inch | 1/4 inch |
Length | 24.8 mm | 50 mm | 50 mm | 24.8 mm |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
Width across flats | 9/16 inch | 9/16 inch | 9/16 inch | 9/16 inch |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |