Set of tri-square bit sockets, 1/4 inch square drive 4 pieces, Type: 1/4

Article no.: 630927 1/4
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
196 pieces in stock 196 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 4
Square drive 1/4 inch
Drive profile Tri-square screwdriver
Type of product Socket insert

Identification numbers & Classifications

Article number 630927 1/4
EAN / GTIN 4062406227586
Manufacturer number 630927 1/4

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For Trisquare / XZN screws with thread M5 – M10.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Bits for multi-tooth: 4 pcs. (25 mm long) size M5; M6; M8; M10

Downloads & documents

Compare with similar products

This article


Recommendations


Set of tri-square bit sockets, 1/4 inch square drive 4 pieces, Type: 1/4

Set of tri-square bit sockets, 1/4 inch square drive 4 pieces, Type: 1/4

on request
In stock Available in 3-4 working days
196 pieces in stock 196 pieces available in 3-4 working days
US $ 50.43
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
813 pieces in stock 813 pieces available in 3-4 working days
US $ 36.80
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
589 pieces in stock 589 pieces available in 3-4 working days
US $ 61.01
plus VAT at the current rate Prices plus delivery costs
Drive profile Tri-square screwdriver Hexagon screwdriver Screwdriver for TORX® screws
Square drive 1/4 inch 1/4 inch 1/4 inch
Number of pieces 4 6 9
Type of product Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart