Socket set 1/4 inch square drive 25 pieces

Article no.: 630380
plus VAT at the current rate Prices plus delivery costs
on request
In stock
82 pieces in stock
  • Square drive: 1/4
  • Width across flats range, hexagon sockets: 5.5-13
  • Width across flats range, hexagon wrenches: 3-6

Product details

Technical Data

Number of pieces 25
Square drive 1/4 inch
Width across flats range, hexagon sockets 5.5-13 mm
Width across flats range, hexagon wrenches 3-6 mm
Packaging Plastic case
Length 125 mm
Width 87 mm
Height 38 mm
Drive profile Hexagon socket; Hexagon screwdriver; Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Screwdriver for TORX® screws with hole
Width across flats metric
Type of product Socket spanner

Identification numbers & Classifications

Article number 630380
EAN / GTIN 4000896203383
Manufacturer number 863MBIT/25

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
With all-steel ratchet, 15° offset, reversible

Application:

For external hexagon screws / nuts with thread M2 − M8 and for hexagon socket head screws with thread M4 − M8.
For Pozidriv and Phillips screws with thread M2 − M5, slot-head screws with thread M2.5, and for internal Torx® screws with thread M3 − M8.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Hexagon sockets: 7 pcs. size 5.5; 6; 7; 8; 10; 12; 13 mm
Bits, C 6.3, for hex socket: 4 pcs. size 3; 4; 5; 6 mm
Bits, C 6.3, for Phillips: 2 pcs. size 1; 2
Bits, C 6.3, for Pozidriv: 2 pcs. size 1; 2
Bit, C 6.3, for slot-head: 1 pc. size 0.6×4.5
Bits, C 6.3 for internal TORX® with pin: 6 pcs. size TX10; TX15; TX20; TX25; TX30; TX40
Bit ratchet, D 6.3: 1 pc. for 1/4 inch bits, C 6.3
Adaptor, D 6.3: 1 pc. for 1/4 inch bits, C 6.3
Converter: 1 pc. hexagon coupling C 6.3 − square 1/4 inch
Presented in: Plastic case

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart