This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Socket set 1/4 inch square drive 38 pieces

Article no.: 630330

Select article variation and quantity

Number of pieces Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 38
Square drive 1/4 inch
Width across flats range, hexagon sockets 5.5-14 mm
Width across flats range, hexagon wrenches 3-7 mm
Packaging Plastic case with non-slip 2-component coating
Length 180 mm
Width 98 mm
Height 52 mm
Drive profile Hexagon socket; Hexagon socket; Screwdriver for TORX® screws with hole; Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver
Type of product Socket spanner

Identification numbers & Classifications

Article number 630330
Manufacturer number 856-1

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For external hexagon screws / nuts with thread M3 − M8 and for hexagon socket head screws with thread M4 − M8.
For Pozidriv and Phillips screws with thread M2 − M6, slot-head screws with thread M3 − M5 and for internal Torx® with thread M3 − M8.

Supplied with:

Socket single hexagon: 10 pcs. size 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm
Hexagon BITS C 6.3: 5 pcs. size 3; 4; 5; 6; 7 mm
BITS for Torx® C 6.3 with bore: 7 pcs. size TX10; TX15; TX20; TX25; TX27; TX30; TX40
BITS for Phillips C 6.3: 3pcs. size 1; 2; 3
Pozidriv BITS C6.3: 3pcs. size 1; 2; 3
Slot-head BITS C 6.3: 3 pcs. size 4.5×0.6; 6.5×1.2; 8×1.2 mm
Holder for bits: 1 pc. 1/4 inch square socket - 1/4 inch hexagon flats for wrench assistance
Converter: 1 pc. hexagon coupling E 6.3 - square 1/4 inch
Spinner handle: 1 pc.
Extensions: 2 pcs. size 55, 101.5 mm
Universal joint: 1 pc.
Ratchet: 1 pc.
Presented in: Plastic case with non-slip 2-component coating

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart