This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Socket set 1/4 inch square drive 42 pieces 6

Article no.: 630328 6
  • Square drive: 1/4
  • Width across flats range, hexagon sockets: 4-14
  • Width across flats range, hexagon wrenches: 3-6

Product details

Technical Data

Number of pieces 41
Square drive 1/4 inch
Width across flats range, hexagon sockets 4-14 mm
Width across flats range, hexagon wrenches 3-6 mm
Packaging sheet metal case
Length 234 mm
Width 104 mm
Height 41 mm
Drive profile Hexagon socket; Hexagon screwdriver; Skruetrækker til Phillips; Pozidriv screwdriver; Slot-head screwdriver; Screwdriver for TORX® screws
Type of product Socket spanner

Identification numbers & Classifications

Article number 630328 6
Manufacturer number 630328 6

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For hexagon head screws / nuts with thread M2 − M8 and for hexagon socket head screws with thread M4 − M10.
For Pozidriv and Phillips screws with thread M2 − M6, slot-head screws with thread M2 − M4
and for internal Torx® screws with thread M2.5 − M8.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Hexagon sockets: 13 pcs. No. 631020 size 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14
Hexagon BITS C 6.3: 4 pcs. similar to No. 675240 size 3; 4; 5; 6
BITS for Phillips C6.3: 3 pcs. similar to No. 675310 size 1/25; 2/25; 3/25
Pozidriv BITS C6.3: 3 pcs. similar to No. 675320 size 1/25; 2/25; 3/25
Schlitz BITS C 6.3: 3 pcs. similar to No. 675250 size 3.5×0.6; 5.5×0.8; 8×1.2
BITS for Torx® C 6.3: 7 pcs. similar to No. 675340 size TX9; TX10; TX15; TX20; TX25; TX30; TX40
Tommy bar: 1 pc. similar to No. 633029
Spinner handle: 1 pc. similar to No. 632829
Extensions: 2 pcs. No. 632420 size 50; 100
Universal joint: 1 pc. No. 633520
Ratchet: 1 pc. No. 632300 with ejector
Adaptor E 6.3: 1 pc. similar to No. 675020 size 6.3K for 1/4 inch BITS C 6.3
Converter: 1 pc. No. 650005 size 2 hexagon coupling E 6.3 1/4 inch − square 1/4 inch
Bit adapter: 1 pc. No. 676800 1/4 inch square socket - hexagon flats for wrench assistance 1/4 inch
Stored in: sheet metal case

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart