Modular box, Type: 2

Article no.: 630323 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,142 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External dimension length 257 mm
External dimension width 149 mm
External dimension height 47 mm
Internal dimension length 250 mm
Internal dimension width 125 mm
Internal dimension height 37 mm
Type of product Modular box

Identification numbers & Classifications

Article number 630323 2
EAN / GTIN 4062406258191
Manufacturer number 630323 2

Description

Suitable for:

Assortments no. 630068, 630168, 630268, 630329, 630368, 639408 and 639528.

Downloads & documents

Compare with similar products

This article


Recommendations


Modular box, Type: 2

Modular box, Type: 2

on request
In stock
1,142 pieces in stock
US $ 12.06
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8,137 pieces in stock
US $ 24.11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
55 pieces in stock
US $ 10.15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
538 pieces in stock
US $ 12.96
plus VAT at the current rate Prices plus delivery costs
External dimension width 149 mm 132 mm 128 mm 147 mm
External dimension height 47 mm 45 mm 46 mm 45 mm
External dimension length 257 mm 260 mm 172 mm 257 mm
Internal dimension width 125 mm 120 mm 120 mm 125 mm
Internal dimension height 37 mm 35 mm 36 mm 37 mm
Internal dimension length 250 mm 254 mm 166 mm 250 mm
Type of product Modular box Modular box Modular box Modular box

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart