Socket set Zyklop-Speed 1/4 inch with retainer function, Number of pieces: 42

Article no.: 630297 42
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
98 pieces in stock 98 pieces available in 3-4 working days

Select article variation and quantity

Number of pieces Unit price incl. VAT

Availability

  • Square drive: 1/4
  • Width across flats range, hexagon sockets: 4-14
  • Width across flats range, hexagon wrenches: 2-8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 8100 SA All-In
Number of pieces 42
Square drive 1/4 inch
Width across flats range, hexagon sockets 4-14 mm
Width across flats range, hexagon wrenches 2-8 mm
Packaging Textile folding wallet, hook and loop fastening
Drive profile Hexagon sockets; Screwdriver for TORX® screws; Hexagon screwdriver; Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver
Type of product Socket spanner

Identification & Classification

Article number 630297 42
EAN / GTIN 4013288190994
Manufacturer number 05003755001
Manufacturer Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
Amazingly compact arrangement; many tools in a small space. Completely new feeling - ratchet set in new type of textile boxes; very sturdy, with long service life. Can be positioned upright for a clear view on the tool shelf. Additional surface protection due to textile outer material. Low weight and volume for simplified mobility. With “Take it Easy” tool finder: Colour coded by size.
42-piece ratchet set in a sturdy textile box. Freely pivoted ratchet head with 5 defined fixings. Torx®, Hex-Plus and external hexagon sockets for nuts and bolts.

Supplied with:

Hexagon sockets: 13 pcs. size 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm
Hexagon screwdriver bits: 8 pcs. size 2; 2.5; 3; 4; 5; 6; 7; 8 mm
Screwdriver bits for Phillips: 3pcs. size 1; 2; 3
Screwdriver bits Pozidriv: 3pcs. size 1; 2; 3
Screwdriver bits, slot-head: 2 pcs. size 0.8×5.5; 1.2×6.5 mm
Screwdriver bits for internal Torx®: 9 pcs. size TX8; TX9; TX10; TX15; TX20; TX25; TX27; TX30; TX40
Wobbel extension: 1 pc. size 56 mm
“flexible-lock” extension: 1 pc. size 150 mm
Zyklop Speed ratchet: 1 pc. No. 632390
Masonry tool: 1 pc. size 14 mm
Presented in: Textile wallet with hook and loop fastener

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart