This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Socket set 1/4 inch square drive 17 pieces

Article no.: 630167

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/4
  • Width across flats range, hexagon sockets: 4-13

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of pieces 17
    Square drive 1/4 inch
    Width across flats range, hexagon sockets 4-13 mm
    Packaging Sheet metal case
    Length 234 mm
    Width 104 mm
    Height 41 mm
    Drive profile Hexagon socket
    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 630167
    EAN / GTIN 4045197219169
    Manufacturer number 630167

    Description

    Version:

    Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

    Application:

    For external hexagon screws / nuts with thread M2 − M8.

    Material:

    Chrome vanadium steel, chrome-plated.

    Supplied with:

    Socket single hexagon: 12 pcs. No. 631020 size 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13
    T-handle: 1 pc. similar to No. 633029
    Spinner handle: 1 pc. similar to No. 632829
    Extensions: 1 pc. No. 632420 size 150
    Universal joint: 1 pc. No. 633520
    Ratchet: 1 pc. No. 632300
    Presented in: Sheet metal case

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart