This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Socket set 1/4 inch square drive 19-piece

Article no.: 630163

Select article variation and quantity

Unit price incl. VAT

Availability

  • Square drive: 1/4
  • Width across flats range, hexagon sockets: 3.5-13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 19
Square drive 1/4 inch
Width across flats range, hexagon sockets 3.5-13 mm
Packaging ABS plastic box
Length 260 mm
Width 132 mm
Height 45 mm
Drive profile Hexagon socket
Type of product Socket spanner

Identification & Classification

Article number 630163
Manufacturer number 630163
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For hexagon head screws / nuts with thread M2 − M8.

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

Hexagon sockets: 13 pcs. No. 631030
size 3.5; 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13 mm
T-handle: 1 pc. No. 633030
Spinner handle: 1 pc. No. 632830
Extensions: 2 pcs. No. 632430
size 50 and 150 mm
Universal joint: 1 pc. No. 633530
Ratchet: 1 pc. No. 632030
Presented in: ABS plastic case

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart