This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Universal joint 1/4 inch

Article no.: 633530

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/4 inch
overall length 37 mm
with QuickRelease no
Type of product Universal joint

Identification numbers & Classifications

Article number 633530
Manufacturer number 633530

Description

Version:

Material selection and special forging process guarantee optimal external square drives to DIN 3120 A 6.3 with sprung ball, internal square drives to DIN 3120.
“Blind” interlocking possible due to bevelled edges on male and female coupling.

Standard:

DIN 3123-C 6,3

Material:

Chrome alloy steel, chrome-plated.

Suitable for:

Manual use.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart