Socket set for Torx®, 1/4; 3/8; 1/2 inch square drive 34 pieces

Article no.: 630031
Copy
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days

Select article variation and quantity

Unit price incl. VAT

Availability

  • Square drive: 1/4; 3/8; 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 34
Square drive 1/4 inch; 3/8 inch; 1/2 inch
Packaging ABS plastic box
Length 413 mm
Width 230 mm
Height 57 mm
Drive profile Socket for TORX® screws; Screwdriver for TORX® screws; Screwdriver for TORX® screws with hole
Type of product Socket insert

Identification & Classification

Article number 630031
Copy
EAN / GTIN 4018754261017
Copy
Manufacturer number 98811908
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For external Torx® screws with thread M3 − M20. For internal Torx® screws with thread M2.5 − M14.
For internal Torx® screws with retaining pin with thread M3 − M8.

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

1/4 inch sockets for Torx®: 3 pcs. No. 631500 size E4; E5; E6
3/8 inch sockets for Torx®: 4 pcs. No. 637450 size E7; E8; E10; E12
1/2 inch sockets for Torx®: 6 pcs. No. 642700 size E11; E14; E16; E18; E20; E24
1/4 inch bits for Torx®: 2 pcs. No. 631801 size TX8; TX9
3/8 inch bits for Torx®: 5 pcs. No. 637560 size TX10; TX15; TX20; TX25; TX27
1/2 inch bits for Torx®: 6 pcs. No. 643650 size TX30; TX40; TX45; TX50; TX55; TX60
Bits with bore for Torx®, C 6.3: 7 pcs. similar to No. 675350 size TX10; TX15; TX20; TX25; TX27; TX30; TX40
Bit adapter: 1 pc. similar to No. 676945 size 8/4
Presented in: ABS plastic box

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart