{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 764C | |
Manufacturer's designation | 764Md | |
largest ⌀ | 125 mm | |
Pin nominal ⌀ | 8 mm | |
overall length | 250 mm | |
Pin spacing adjustable a | 80 mm - 125 mm | |
Square drive | 3/4 inch | |
Pin thread | M6 | |
Type of product | Pin spanner |
Article number | 628820 125/8 | |
EAN / GTIN | 4020772050191 | |
Manufacturer number | 50195 |