Adjustable caliper pin wrench cranked 3 mm

Article no.: 628610 3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock

Select article variation and quantity

Pin nominal ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 758
Manufacturer's designation 758CC
Pin nominal ⌀ 3 mm
Length L 153 mm
Pin spacing adjustable a 11 mm - 60 mm
swan necked yes
flat no
adjustable for width yes
Type of product Pin spanner

Identification numbers & Classifications

Article number 628610 3
EAN / GTIN 4020772050917
Manufacturer number 50914

Description

Version:

Special steel, drive head ground, hardened and burnished; with fixed pins.

Application:

For twin hole nuts.

Note:

Pin ⌀ = pin nominal ⌀ - 0.1 mm. Tolerance zone h12.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart