{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 771 | |
Manufacturer's designation | 771 | |
for external nut ⌀ | 45 mm - 90 mm | |
overall length | 250 mm | |
Type of product | C-hook (pin) spanners |
Article number | 628510 45-90 | |
EAN / GTIN | 4020772051211 | |
Manufacturer number | 51219 |