C-hook (pin) spanner with pin, for external nut ⌀: 68/75mm

Article no.: 628500 68/75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
192 pieces in stock

Select article variation and quantity

for external nut ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 1810A
Manufacturer's designation DIN 1810B
for external nut ⌀ 68 mm - 75 mm
overall length 240 mm
Pin ⌀ 6 mm
Type of product C-hook (pin) spanners

Identification numbers & Classifications

Article number 628500 68/75
EAN / GTIN 4020772054977
Manufacturer number 54973

Description

Version:

Special steel, drive head ground, hardened and burnished.
Hook spanner with round pin to DIN 1810 B.

Application:

For DIN 1816 capstan nuts.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart