{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 775 | |
Manufacturer's designation | 775NI | |
for external nut ⌀ | 20 mm - 35 mm | |
Material | Stainless steel, INOX | |
overall length | 165 mm | |
Type of product | C-hook (pin) spanners |
Article number |
627990 20-35
Copy |
|
EAN / GTIN |
4020772052188
Copy |
|
Manufacturer number |
52183
Copy |
|
Manufacturer | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de |