Hexagon screwdriver, with T-handle imperial version, Hexagon: 5/32in

Article no.: 627585 5/32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
406 pieces in stock

Select article variation and quantity

Hexagon (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 5/32 inch
Blade length 150 mm
Drive profile Hexagon screwdriver
Material Chrome vanadium steel
Surface chrome-plated
Type of product Screwdrivers

Identification numbers & Classifications

Article number 627585 5/32
EAN / GTIN 4062406312404
Manufacturer number 627585 5/32

Description

Version:

Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel, chrome-plated. T-handle with side drive.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart