Hexagon screwdriver, offset, with power grip, Hexagon: 3mm

Article no.: 627501 3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
57 pieces in stock 57 pieces available in 3-4 working days

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 3 mm
Blade length 35 mm
overall length 122 mm
Drive profile Hexagon screwdriver
angled blade yes
Type of product Screwdriver

Identification & Classification

Article number 627501 3
EAN / GTIN 4045197951311
Manufacturer number 627501 3
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Multi-component power grip. Impact resistant plastic core with torque and comfort optimised grip zone. Chromium vanadium steel, through hardened (toughened) hexagon blade, surface chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart