{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 2.5 mm | |
Blade length | 75 mm | |
overall length | 162 mm | |
Drive profile | Hexagon screwdriver | |
Material | Chrome vanadium steel | |
Material of handle | impact resistant plastic | |
Surface | chrome-plated | |
Cap rotatable | no | |
Ball point | no | |
Type of product | Screwdriver |
Article number | 627500 2,5 | |
EAN / GTIN | 4045197951144 | |
Manufacturer number | 627500 2,5 |
This article |
Recommendations |
|
---|---|---|
Hexagon screwdriver, straight, with power grip, Hexagon: 2,5mm
on request
In stock
Available in 3-4 working days
794 pieces in stock
794 pieces available in 3-4 working days
US $ 5.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
279 pieces in stock
279 pieces available in 3-4 working days
US $ 4.93
plus VAT at the current rate
Prices plus delivery costs
|
|
overall length | 162 mm | 187 mm |
Blade length | 75 mm | 100 mm |
Hexagon | 2.5 mm | 2.5 mm |
Type of product | Screwdriver | Screwdriver |