{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 2.5 mm | |
Blade length | 90 mm | |
overall length | 183 mm | |
Drive profile | Hexagon screwdriver | |
electrostatic characteristic | EGB/ESD | |
Cap rotatable | yes | |
Ball point | no | |
Type of product | Screwdriver |
Article number | 627495 2,5 | |
EAN / GTIN | 7610733268481 | |
Manufacturer number | 8123.2,5-90 ESD |
This article |
Recommendations |
|
---|---|---|
Hexagon electronics screwdriver ESD, Hexagon: 2,5mm
on request
In stock
35 pieces in stock
US $ 10.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
885 pieces in stock
US $ 7.41
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon socket |
overall length | 183 mm | 172 mm |
Cap rotatable | yes | no |
Blade length | 90 mm | 90 mm |
Ball point | no | no |
Hexagon | 2.5 mm | 2.5 mm |
Type of product | Screwdriver | Screwdriver |