{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 8 mm | |
Blade length | 350 mm | |
overall length | 382 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 627483 8 | |
EAN / GTIN | 4045197950895 | |
Manufacturer number | 627483 8 |