Hexagon screwdriver, with T-handle, Hexagon: 8mm

Article no.: 627481 8
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
757 pieces in stock 757 pieces available in 3-4 working days

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 8 mm
Blade length 150 mm
overall length 182 mm
Drive profile Hexagon screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 627481 8
EAN / GTIN 4045197950789
Manufacturer number 627481 8

Description

Version:

Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart