Hexagon electronics screwdriver Kraftform Micro, Hexagon: 1,5mm

Article no.: 627470 1,5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
758 pieces in stock 758 pieces available in 3-4 working days

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 2054 Micro
Hexagon 1.5 mm
Blade length 60 mm
overall length 157 mm
Drive profile Hexagon screwdriver
Type of product Screwdriver

Identification numbers & Classifications

Article number 627470 1,5
EAN / GTIN 4013288175120
Manufacturer number 05118066001

Description

Version:

Ergonomically configured multi-component handle with smooth-running rotating cap (for fingertip pressure during precision work). Optimally shaped quick turning zone for fast, efficient screwdriving and power zone for transferring higher torques.
Blades of high-quality tool steel, surface matt chrome-plated, black tip. Hex-plus profile prevents deformation of the screw head and transmits more torque.

Application:

For precise, efficient screw driving operations for electronics applications. Also ideal for all sensitive setting and adjustment work.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart