This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Hexagon screwdriver, straight, with power grip, Hexagon: 2,5mm

Article no.: 627451 2,5

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 2.5 mm
Blade length 90 mm
overall length 170 mm
Drive profile Hexagon screwdriver
Type of product Screwdriver

Identification numbers & Classifications

Article number 627451 2,5
Manufacturer number 627451 2,5

Description

Version:

Power grip with easy-to-hold Haptoprene surface and an especially tough, impact-resistant polypropylene core. High torques can be exerted even with wet or oily hands.
Blade made from chrome vanadium special alloy combines maximum possible hardness and exceptional toughness. Surface nickel-plated and chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart