{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade length | 130 mm | |
overall length | 183 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 627421 5 | |
EAN / GTIN | 3662424074875 | |
Manufacturer number | 84TZSA.5 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon screwdriver, with T-handle and ball point 5 mm
on request
In stock
179 pieces in stock
US $ 18.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
394 pieces in stock
US $ 12.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
254 pieces in stock
US $ 7.76
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
overall length | 183 | 382 | 232 |
Blade length | 130 | 350 | 200 |
Hexagon | 5 | 5 | |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers |