{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade length | 130 mm | |
overall length | 183 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 627421 4 | |
EAN / GTIN | 3662424074899 | |
Manufacturer number | 84TZSA.4 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon screwdriver, with T-handle and ball point, Hexagon: 4mm
on request
In stock
49 pieces in stock
US $ 16.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
960 pieces in stock
US $ 7.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
253 pieces in stock
US $ 8.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,709 pieces in stock
US $ 6.41
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
overall length | 183 mm | 175 mm | 175 mm | 175 mm |
Blade length | 130 mm | 150 mm | 150 mm | 150 mm |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers | Screwdrivers |